Carbide Turning Insert, Diamond, DCMT32.51 / DCMT11T304, for Universal Applications

  • Mfr # 260462 HB730-1

  • Zoro # G214822549


product price: $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Insert Application
Roughing-Finishing
ISO Number
DCMT 11T304
Inscribed Circle
3
Insert Material
Carbide
Insert Shape
55 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260462 HB730-1
Zoro #
G214822549
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Cutting Depth (ap max)
3.3 mm
Insert Thickness
2.5 mm
Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.4 mm
Cutting Depth
0.4 mm

Details

Insert Application
Roughing-Finishing
ISO Number
DCMT 11T304
Inscribed Circle
3
Insert Material
Carbide
Insert Shape
55 Degrees Diamond
Coating
Nano-PVD
No. of Edges
2
Item
Indexable Insert for Turning
Grade
HB730-1
Chip-Breaker
XUM
Insert Style
DCMT
Cutting Conditions
Slightly Interrupted
Tolerance
Stainless Steel
Workpiece Material
Universal

Description

DC.T 11T304 HB730-1 Grade: HB730-1 Chip breaker: XUM Tolerance: M Cutting depth ap: 0.4 3.3 mm Feed f: 0.15 0.35 mm/rev. Cutting speed vc main application: 35 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.