Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DCMT32.52 / DCMT11T308, for Cast Iron

  • Mfr # 260464 HB7210-1

  • Zoro # G414821878


product price: $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Tolerance
Stainless Steel
Min. Cutting Depth (ap min)
0.2 mm
ISO Number
DCMT 11T308
Insert Material
Carbide
Insert Application
Roughing-Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260464 HB7210-1
Zoro #
G414821878
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth (ap min)
0.2 mm
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
2.5 mm
Corner Radius
0.8 mm
Insert Thickness
2.5 mm

Details

Tolerance
Stainless Steel
ISO Number
DCMT 11T308
Insert Material
Carbide
Insert Application
Roughing-Finishing
Chip-Breaker
GM
Item
Indexable Insert for Turning
No. of Edges
2
Insert Style
DCMT
Inscribed Circle
3
Insert Shape
55 Degrees Diamond
Grade
HB7210-1
Coating
TiCN
Workpiece Material
Cast Iron
Cutting Conditions
Continuous

Description

DC.T 11T308 HB7210-1 Grade: HB7210-1 Chip breaker: GM Tolerance: M Cutting depth ap: 0.2 2.5 mm Feed f: 0.1 0.25 mm/rev. Cutting speed vc main application: 100 450 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.