Carbide Turning Insert, Diamond, DCMT32.52 / DCMT11T308, for Stainless Steel

  • Mfr # 260361 HB7130-2

  • Zoro # G914821712


product price:  $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

ISO Number
DCMT 11T308
No. of Edges
2
Insert Thickness
2.5 mm
Insert Material
Carbide
Corner Radius
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260361 HB7130-2
Zoro #
G914821712
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.5 mm
Corner Radius
0.8 mm
Max. Cutting Depth (ap max)
2.75 mm
Min. Cutting Depth (ap min)
0.55 mm
Cutting Depth
0.2 mm

Details

ISO Number
DCMT 11T308
Item
Indexable Insert for Turning
No. of Edges
2
Insert Material
Carbide
Cutting Conditions
Slightly Interrupted
Tolerance
Stainless Steel
Chip-Breaker
VS
Grade
HB7130-2
Workpiece Material
Stainless Steel
Insert Shape
55 Degrees Diamond
Insert Style
DCMT
Insert Application
Finishing
Inscribed Circle
3

Description

DC.T 11T308 HB7130-2 Grade: HB7130-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.