Shop GARANT
See all product information
Create Account
Carbide Turning Insert, Diamond, DNMG331 / DNMG110404, for Aluminum
- Mfr # 250752 HB730-1
- Zoro # G614824099
product price:Â
$
12.65
/ea
Sold in multiples of 10 for
$126.50
Key Features
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
XUM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250752 HB730-1
- Zoro #
- G614824099
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Insert Size
- 331
- Corner Radius
- 0.4 mm
- Depth of Cut max
- 6 mm
- Depth of Cut
- 0.5 mm
- Insert Thickness
- 3
Details
- Insert Shape
- Diamond
- Insert Style
- DNMG
- Inscribed Circle
- 3
- Chip-Breaker
- XUM
- Grade
- HB730-1
- Insert Material
- Carbide
- Insert Application
- Roughing Finishing
- ISO Number
- DNMG 110404
- Cutting speed
- 35 m/min
- Feed
- 0.2 mm/rev.
- Primary Material Application
- Universal
- Number of Inserts
- 4
- Coating
- Nano-PVD
- Type
- Indexable insert for turning
Description
DNMG 110404 HB730-1 Grade: HB730-1 Chip breaker: XUM Tolerance: M Cutting depth ap: 0.5 6 mm Feed f: 0.2 0.6 mm/rev. Cutting speed vc main application: 35 230 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.