Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DNMG441 / DNMG150604, for Stainless Steel

  • Mfr # 250658 HB7140-2

  • Zoro # G214824260


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Style
DNMG
Feed
0.1 mm/rev.
Insert Size
441
Chip-Breaker
VS
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250658 HB7140-2
Zoro #
G214824260
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
441
Depth of Cut min
0.25 mm
Corner Radius
0.4 mm
Depth of Cut max
2.75 mm
Insert Thickness
4
Depth of Cut
0.3 mm

Details

Insert Style
DNMG
Feed
0.1 mm/rev.
Chip-Breaker
VS
Primary Material Application
Stainless Steel
Insert Material
Carbide
Number of Inserts
4
Insert Application
Finishing
Type
Indexable insert for turning
Insert Shape
Diamond
Cutting speed
70 m/min
ISO Number
DNMG 150604
Grade
HB7140-2
Inscribed Circle
4

Description

DNMG 150604 HB7140-2 Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.3 2 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.