This item is Discontinued.

No Product Image Available

Carbide Turning Insert, Diamond, DNMG441 / DNMG150604, for Stainless Steel (Discontinued)

  • Mfr # 250760 HB7120-1
  • Zoro # G314824221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250760 HB7120-1
Zoro #
G314824221
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut max
3.75 mm
Depth of Cut min
0.25 mm
Depth of Cut
0.5 mm
Insert Thickness
4
Corner Radius
0.4 mm
Insert Size
441

Details

Primary Material Application
Stainless Steel
Number of Inserts
4
Grade
HB7120-1
Type
Indexable insert for turning
Feed
0.2 mm/rev.
Insert Application
Roughing-Finishing
ISO Number
DNMG 150604
Insert Material
Carbide
Inscribed Circle
4
Insert Shape
Diamond
Insert Style
DNMG
Cutting speed
80 m/min
Chip-Breaker
VM

Description

DNMG 150604 HB7120-1 Grade: HB7120-1 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 5 mm Feed f: 0.2 0.5 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.