Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DNMG442 / DNMG150608, for Stainless Steel

  • Mfr # 250762 HB7130-2

  • Zoro # G814824493


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Corner Radius
0.8 mm
Depth of Cut
0.5 mm
Insert Size
442
Inscribed Circle
4
Insert Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250762 HB7130-2
Zoro #
G814824493
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Depth of Cut
0.5 mm
Insert Size
442
Depth of Cut max
3.75 mm
Insert Thickness
4

Details

Inscribed Circle
4
Insert Shape
Diamond
Grade
HB7130-2
Insert Style
DNMG
Insert Application
Finishing
Type
Indexable insert for turning
Cutting speed
70 m/min
Chip-Breaker
VM
Insert Material
Carbide
ISO Number
DNMG 150608
Number of Inserts
4
Primary Material Application
Stainless Steel
Feed
0.2 mm/rev.

Description

DNMG 150608 HB7130-2 Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 5 mm Feed f: 0.2 0.5 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.