Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DNMG442 / DNMG150608, for Titanium

  • Mfr # 250660 HB7415-1

  • Zoro # G314824481


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Thickness
4
Feed
0.1 mm/rev.
Cutting speed
50 m/min
Type
Indexable insert for turning
Depth of Cut max
3.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250660 HB7415-1
Zoro #
G314824481
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
4
Depth of Cut max
3.75 mm
Corner Radius
0.8 mm
Depth of Cut
0.2 mm
Insert Size
442

Details

Feed
0.1 mm/rev.
Cutting speed
50 m/min
Type
Indexable insert for turning
Number of Inserts
4
Grade
HB7415-1
ISO Number
DNMG 150608
Insert Application
Finishing
Insert Material
Carbide
Insert Shape
Diamond
Insert Style
DNMG
Primary Material Application
Titanium
Inscribed Circle
4
Chip-Breaker
TIS

Description

DNMG 150608 HB7415-1 Grade: HB7415-1 Chip breaker: TIS Cutting depth ap: 0.2 2 mm Feed f: 0.1 0.2 mm/rev. Cutting speed vc main application: 50 110 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.