Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, VBMT160402, for Titanium

  • Mfr # 261150 HB7415-1

  • Zoro # G614822675


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Cutting Depth
0.2 mm
Insert Shape
35 Degrees Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
TIS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261150 HB7415-1
Zoro #
G614822675
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
2.5 mm
Corner Radius
0.2 mm
Insert Size
160402
Min. Cutting Depth (ap min)
0.15 mm
Insert Thickness
3 mm

Details

Item
Indexable Insert for Turning
Insert Shape
35 Degrees Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
TIS
Insert Application
Finishing
Cutting Conditions
Continuous
Insert Material
Carbide
Grade
HB7415-1
No. of Edges
2
Workpiece Material
Titanium
ISO Number
VBMT 160402

Description

VBMT 160402 HB7415-1 Grade: HB7415-1 Chip breaker: TIS Cutting depth ap: 0.2 1.5 mm Feed f: 0.05 0.3 mm/rev. Cutting speed vc main application: 50 110 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.