This item is Discontinued.

Garant Carbide Turning Insert, Diamond, VBMT332 / VBMT160408, for Stainless Steel 261234 HB7120-1

Carbide Turning Insert, Diamond, VBMT332 / VBMT160408, for Stainless Steel (Discontinued)

  • Mfr # 261234 HB7120-1
  • Zoro # G214821610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261234 HB7120-1
Zoro #
G214821610
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Cutting Depth
0.5 mm
Corner Radius
0.8 mm
Max. Cutting Depth (ap max)
2.5 mm
Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.55 mm

Details

Cutting Conditions
Continuous
ISO Number
VBMT 160408
Item
Indexable Insert for Turning
Workpiece Material
Stainless Steel
Insert Shape
35 Degrees Diamond
No. of Edges
2
Grade
HB7120-1
Insert Application
Semi-roughing
Inscribed Circle
3
Chip-Breaker
VM
Tolerance
Stainless Steel
Insert Style
VBMT
Insert Material
Carbide

Description

VB.T 160408 HB7120-1 Grade: HB7120-1 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.