Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, VBMT332 / VBMT160408, for Stainless Steel

  • Mfr # 261234 HB7140-2

  • Zoro # G114821598


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Cutting Conditions
Heavily Interrupted
Workpiece Material
Stainless Steel
Grade
HB7140-2
Corner Radius
0.8 mm
Inscribed Circle
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261234 HB7140-2
Zoro #
G114821598
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Min. Cutting Depth (ap min)
0.55 mm
Insert Thickness
3 mm
Max. Cutting Depth (ap max)
2.5 mm
Insert Size
332
Cutting Depth
0.5 mm

Details

Cutting Conditions
Heavily Interrupted
Workpiece Material
Stainless Steel
Grade
HB7140-2
Inscribed Circle
3
Coating
coated
Item
Indexable Insert for Turning
Insert Application
Finishing
Chip-Breaker
VM
Insert Material
Carbide
Tolerance
Stainless Steel
Insert Shape
35 Degrees Diamond
Insert Style
VBMT
ISO Number
VBMT160408
No. of Edges
2

Description

VB.T 160408 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.