Carbide Turning Insert, Diamond, VBMT332 / VBMT160408, for Universal Applications
- Mfr # 261234 HB725-1
- Zoro # G614821494
product price:Â
$
15.39
/ea
Sold in multiples of 10 for
$153.90
Key Features
Insert Shape
35 Degrees Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
UM1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261234 HB725-1
- Zoro #
- G614821494
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Insert Size
- 332
- Corner Radius
- 0.8 mm
- Min. Cutting Depth (ap min)
- 0.55 mm
- Max. Cutting Depth (ap max)
- 2.5 mm
- Cutting Depth
- 0.2 mm
- Insert Thickness
- 3 mm
Details
- Item
- Indexable Insert for Turning
- Insert Shape
- 35 Degrees Diamond
- Insert Style
- VBMT
- Inscribed Circle
- 3
- Chip-Breaker
- UM1
- Grade
- HB725-1
- Insert Material
- Carbide
- Insert Application
- Finishing
- ISO Number
- VBMT 160408
- Cutting Conditions
- Slightly Interrupted
- Workpiece Material
- Universal
- Tolerance
- Stainless Steel
- No. of Edges
- 2
Description
VB.T 160408 HB725-1 Grade: HB725-1 Chip breaker: UM1 Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 50 250 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.