Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, VCGT050102, for Aluminum

  • Mfr # 261358 HU7315-1

  • Zoro # G014822879


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Thickness
1 mm
Insert Application
Finishing
ISO Number
VCGT 050102
Insert Shape
35 Degrees Diamond
Min. Cutting Depth (ap min)
0.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261358 HU7315-1
Zoro #
G014822879
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
1 mm
Min. Cutting Depth (ap min)
0.15 mm
Corner Radius
0.2 mm
Max. Cutting Depth (ap max)
0.75 mm
Cutting Depth
0.05 mm
Insert Size
50102

Details

Insert Application
Finishing
ISO Number
VCGT 050102
Insert Shape
35 Degrees Diamond
Inscribed Circle
5 mm
Cutting Conditions
Continuous
Insert Style
VCGT
Item
Indexable Insert for Turning
Workpiece Material
Aluminum
No. of Edges
2
Insert Material
Carbide
Tolerance
G
Grade
HU7315-1
Chip-Breaker
AF
Coating
Uncoated

Description

VCGT 050102 HU7315-1 Grade: HU7315-1 Chip breaker: AF Tolerance: G Cutting depth ap: 0.05 1.5 mm Feed f: 0.03 0.25 mm/rev. Cutting speed vc main application: 50 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.