Carbide Turning Insert, Diamond, VCGT221 / VCGT110304, for Aluminum

  • Mfr # 261454 HB7310

  • Zoro # G514822683


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Thickness
2 mm
Chip-Breaker
AM
Corner Radius
0.4 mm
Inscribed Circle
2
Insert Size
221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261454 HB7310
Zoro #
G514822683
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
2 mm
Corner Radius
0.4 mm
Insert Size
221
Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.1 mm
Max. Cutting Depth (ap max)
1.75 mm

Details

Chip-Breaker
AM
Inscribed Circle
2
Item
Indexable Insert for Turning
Grade
HB7310
Tolerance
G
ISO Number
VCGT 110304
Insert Shape
35 Degrees Diamond
No. of Edges
2
Insert Application
Finishing
Insert Style
VCGT
Cutting Conditions
Continuous
Insert Material
Carbide
Workpiece Material
Aluminum

Description

VC.T 110304 HB7310 Grade: HB7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.