Carbide Turning Insert, Diamond, VCGT221 / VCGT110304, for Aluminum

  • Mfr # 261454 HU7310

  • Zoro # G014822657


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

No. of Edges
2
ISO Number
VCGT 110304
Insert Material
Carbide
Insert Shape
35 Degrees Diamond
Workpiece Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261454 HU7310
Zoro #
G014822657
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.4 mm
Insert Size
221
Max. Cutting Depth (ap max)
1.75 mm
Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.1 mm
Insert Thickness
2 mm

Details

No. of Edges
2
Item
Indexable Insert for Turning
ISO Number
VCGT 110304
Insert Material
Carbide
Insert Shape
35 Degrees Diamond
Workpiece Material
Aluminum
Insert Application
Finishing
Chip-Breaker
AM
Coating
Uncoated
Grade
HU7310
Insert Style
VCGT
Inscribed Circle
2
Cutting Conditions
Continuous
Tolerance
G

Description

VC.T 110304 HU7310 Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.