Carbide Turning Insert, Diamond, VCGT331 / VCGT160404, for Aluminum

  • Mfr # 261458 HB7310

  • Zoro # G114822625


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Tolerance
G
Grade
HB7310
ISO Number
VCGT 160404
Insert Shape
35 Degrees Diamond
Chip-Breaker
AM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261458 HB7310
Zoro #
G114822625
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Depth
0.1 mm
Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
2.5 mm
Corner Radius
0.4 mm
Insert Size
331

Details

Tolerance
G
Grade
HB7310
ISO Number
VCGT 160404
Insert Shape
35 Degrees Diamond
Chip-Breaker
AM
Cutting Conditions
Continuous
Insert Material
Carbide
Insert Application
Finishing
Inscribed Circle
3
Workpiece Material
Aluminum
Item
Indexable Insert for Turning
No. of Edges
2
Insert Style
VCGT

Description

VC.T 160404 HB7310 Grade: HB7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.