Carbide Turning Insert, Diamond, VCGT331 / VCGT160404, for Aluminum

  • Mfr # 261458 HU7310

  • Zoro # G314822586


product price: $14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Insert Application
Finishing
Insert Shape
35 Degrees Diamond
Corner Radius
0.4 mm
Inscribed Circle
3
Grade
HU7310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261458 HU7310
Zoro #
G314822586
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.4 mm
Insert Thickness
3 mm
Cutting Depth
0.1 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Size
331
Max. Cutting Depth (ap max)
2.5 mm

Details

Item
Indexable Insert for Turning
Insert Application
Finishing
Insert Shape
35 Degrees Diamond
Inscribed Circle
3
Grade
HU7310
Cutting Conditions
Continuous
Insert Style
VCGT
ISO Number
VCGT 160404
Chip-Breaker
AM
Tolerance
G
No. of Edges
2
Insert Material
Carbide
Workpiece Material
Aluminum
Coating
Uncoated

Description

VC.T 160404 HU7310 Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.