Carbide Turning Insert, Diamond, VCGT332 / VCGT160408, for Aluminum

  • Mfr # 261374 HB7315-1

  • Zoro # G214821504


product price: $16.55
/ea
Sold in multiples of 10 for $165.50

Key Features

Insert Shape
35 Degrees Diamond
Cutting Conditions
Continuous
ISO Number
VCGT 160408
Grade
HB7315-1
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261374 HB7315-1
Zoro #
G214821504
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.55 mm
Insert Size
332
Cutting Depth
0.05 mm
Corner Radius
0.8 mm
Max. Cutting Depth (ap max)
2.5 mm

Details

Item
Indexable Insert for Turning
Insert Shape
35 Degrees Diamond
Cutting Conditions
Continuous
ISO Number
VCGT 160408
Grade
HB7315-1
Insert Application
Finishing
Chip-Breaker
AF
Insert Style
VCGT
Insert Material
Carbide
Tolerance
G
Inscribed Circle
3
Workpiece Material
Aluminum
No. of Edges
2

Description

VC.T 160408 HB7315-1 Grade: HB7315-1 Chip breaker: AF Tolerance: G Cutting depth ap: 0.05 1.5 mm Feed f: 0.03 0.25 mm/rev. Cutting speed vc main application: 50 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.