Carbide Turning Insert, Diamond, VCMT070204, for Stainless Steel

  • Mfr # 261362 HB7125-1

  • Zoro # G814822901


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Cutting Depth
0.05 mm
ISO Number
VCMT 070204
Inscribed Circle
7 mm
Insert Shape
35 Degrees Diamond
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261362 HB7125-1
Zoro #
G814822901
UPC #
-
Country of Origin
Austria

Dimensions

Cutting Depth
0.05 mm
Corner Radius
0.4 mm
Insert Thickness
1.5 mm
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
1 mm
Insert Size
70204

Details

ISO Number
VCMT 070204
Inscribed Circle
7 mm
Insert Shape
35 Degrees Diamond
Grade
HB7125-1
Tolerance
Stainless Steel
Chip-Breaker
VF
Insert Material
Carbide
Insert Application
Finishing
Cutting Conditions
Slightly Interrupted
No. of Edges
2
Item
Indexable Insert for Turning
Insert Style
VCMT
Workpiece Material
Stainless Steel

Description

VC.T 070204 HB7125-1 Grade: HB7125-1 Chip breaker: VF Tolerance: M Cutting depth ap: 0.05 0.4 mm Feed f: 0.03 0.2 mm/rev. Cutting speed vc main application: 70 180 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.