Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, VCMT070204, for Steel

  • Mfr # 261362 HB7025-1

  • Zoro # G614822897


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Application
Finishing
Insert Material
Carbide
Max. Cutting Depth (ap max)
1 mm
Workpiece Material
Steel
Inscribed Circle
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261362 HB7025-1
Zoro #
G614822897
UPC #
-
Country of Origin
Austria

Dimensions

Max. Cutting Depth (ap max)
1 mm
Insert Size
70204
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm
Cutting Depth
0.05 mm
Insert Thickness
1.5 mm

Details

Insert Application
Finishing
Insert Material
Carbide
Workpiece Material
Steel
Inscribed Circle
7 mm
ISO Number
VCMT 070204
Chip-Breaker
SF
Insert Style
VCMT
Cutting Conditions
Slightly Interrupted
Tolerance
Stainless Steel
Insert Shape
35 Degrees Diamond
Grade
HB7025-1
Item
Indexable Insert for Turning
No. of Edges
2

Description

VC.T 070204 HB7025-1 Grade: HB7025-1 Chip breaker: SF Tolerance: M Cutting depth ap: 0.05 0.4 mm Feed f: 0.03 0.2 mm/rev. Cutting speed vc main application: 80 190 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.