Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, VCMT110302, for Stainless Steel

  • Mfr # 261364 HB7130-2

  • Zoro # G014822640


product price: $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Insert Application
Finishing
ISO Number
VCMT 110302
Insert Style
VCMT
Min. Cutting Depth (ap min)
0.15 mm
Workpiece Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261364 HB7130-2
Zoro #
G014822640
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth (ap min)
0.15 mm
Max. Cutting Depth (ap max)
1.75 mm
Corner Radius
0.2 mm
Insert Thickness
2 mm
Cutting Depth
0.2 mm
Insert Size
110302

Details

Insert Application
Finishing
ISO Number
VCMT 110302
Insert Style
VCMT
Workpiece Material
Stainless Steel
Insert Shape
35 Degrees Diamond
Grade
HB7130-2
Inscribed Circle
2
Item
Indexable Insert for Turning
No. of Edges
2
Chip-Breaker
VS
Insert Material
Carbide
Cutting Conditions
Slightly Interrupted
Tolerance
Stainless Steel

Description

VC.T 110302 HB7130-2 Grade: HB7130-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.