This item is Discontinued.

Garant Carbide Turning Insert, Diamond, VCMT160402, for Stainless Steel 261370 HB7120-1

Carbide Turning Insert, Diamond, VCMT160402, for Stainless Steel (Discontinued)

  • Mfr # 261370 HB7120-1
  • Zoro # G914821774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261370 HB7120-1
Zoro #
G914821774
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.2 mm
Insert Size
160402
Insert Thickness
3 mm
Max. Cutting Depth (ap max)
2.5 mm
Min. Cutting Depth (ap min)
0.15 mm
Cutting Depth
0.2 mm

Details

No. of Edges
2
Tolerance
Stainless Steel
Insert Style
VCMT
Insert Material
Carbide
Chip-Breaker
VS
Workpiece Material
Stainless Steel
Cutting Conditions
Continuous
Grade
HB7120-1
Item
Indexable Insert for Turning
Inscribed Circle
3
Insert Application
Finishing
Insert Shape
35 Degrees Diamond
ISO Number
VCMT 160402

Description

VC.T 160402 HB7120-1 Grade: HB7120-1 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 90 290 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.