Carbide Turning Insert, Diamond, VCMT221 / VCMT110304, for Stainless Steel

  • Mfr # 261366 HB7130-2

  • Zoro # G114822618


product price:  $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

No. of Edges
2
Insert Material
Carbide
Corner Radius
0.4 mm
Grade
HB7130-2
Insert Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261366 HB7130-2
Zoro #
G114822618
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Insert Thickness
2 mm
Insert Size
221
Max. Cutting Depth (ap max)
1.75 mm
Cutting Depth
0.2 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

No. of Edges
2
Insert Material
Carbide
Grade
HB7130-2
Insert Application
Finishing
Workpiece Material
Stainless Steel
Insert Shape
35 Degrees Diamond
Insert Style
VCMT
Tolerance
Stainless Steel
Cutting Conditions
Slightly Interrupted
Item
Indexable Insert for Turning
ISO Number
VCMT 110304
Inscribed Circle
2
Chip-Breaker
VS

Description

VC.T 110304 HB7130-2 Grade: HB7130-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.