Shop GARANT
See all product information
Create Account
Carbide Turning Insert, Diamond, VCMT331 / VCMT160404, for Stainless Steel
- Mfr # 261372 HB7130-2
- Zoro # G614821593
product price:Â
$
16.69
/ea
Sold in multiples of 10 for
$166.90
Key Features
Insert Shape
35 Degrees Diamond
Insert Style
VCMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
VS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261372 HB7130-2
- Zoro #
- G614821593
- UPC #
- -
- Country of Origin
- Japan
- Item
- Indexable Insert for Turning
- Insert Shape
- 35 Degrees Diamond
- Insert Style
- VCMT
- Inscribed Circle
- 3
- Chip-Breaker
- VS
- Grade
- HB7130-2
- Insert Material
- Carbide
- Insert Application
- Finishing
- ISO Number
- VCMT 160404
- No. of Edges
- 2
- Tolerance
- Stainless Steel
- Cutting Conditions
- Slightly Interrupted
- Workpiece Material
- Stainless Steel
Dimensions
- Insert Size
- 331
- Corner Radius
- 0.4 mm
- Cutting Depth
- 0.2 mm
- Min. Cutting Depth (ap min)
- 0.25 mm
- Insert Thickness
- 3 mm
- Max. Cutting Depth (ap max)
- 2.5 mm
Description
VC.T 160404 HB7130-2 Grade: HB7130-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.