Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, VCMT331 / VCMT160404, for Universal Applications

  • Mfr # 261458 HB730-1

  • Zoro # G514822645


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Inscribed Circle
3
Insert Shape
35 Degrees Diamond
Corner Radius
0.4 mm
Insert Material
Carbide
Cutting Depth
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261458 HB730-1
Zoro #
G514822645
UPC #
-
Country of Origin
Czechia

Dimensions

Corner Radius
0.4 mm
Cutting Depth
0.4 mm
Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Size
331
Max. Cutting Depth (ap max)
2.5 mm

Details

Inscribed Circle
3
Insert Shape
35 Degrees Diamond
Insert Material
Carbide
Item
Indexable Insert for Turning
Coating
Nano-PVD
ISO Number
VCMT 160404
No. of Edges
2
Insert Style
VCMT
Chip-Breaker
XUM
Tolerance
Stainless Steel
Insert Application
Roughing-Finishing
Cutting Conditions
Slightly Interrupted
Grade
HB730-1
Workpiece Material
Universal

Description

VC.T 160404 HB730-1 Grade: HB730-1 Chip breaker: XUM Tolerance: M Cutting depth ap: 0.4 4 mm Feed f: 0.15 0.25 mm/rev. Cutting speed vc main application: 25 175 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.