Carbide Turning Insert, Diamond, VCMT332 / VCMT160408, for Stainless Steel

  • Mfr # 261374 HB7130-2

  • Zoro # G414821618


product price:  $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Size
332
No. of Edges
2
Tolerance
Stainless Steel
Max. Cutting Depth (ap max)
2.5 mm
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261374 HB7130-2
Zoro #
G414821618
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Max. Cutting Depth (ap max)
2.5 mm
Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.55 mm
Corner Radius
0.8 mm
Cutting Depth
0.2 mm

Details

No. of Edges
2
Tolerance
Stainless Steel
Item
Indexable Insert for Turning
Insert Material
Carbide
Inscribed Circle
3
Insert Application
Finishing
Chip-Breaker
VS
Insert Shape
35 Degrees Diamond
Insert Style
VCMT
Workpiece Material
Stainless Steel
Grade
HB7130-2
Cutting Conditions
Slightly Interrupted
ISO Number
VCMT 160408

Description

VC.T 160408 HB7130-2 Grade: HB7130-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.