Carbide Turning Insert, Diamond, VC.T331 / VC.T160404, for Stainless Steel

  • Mfr # 261372 HB7140-2

  • Zoro # G214821696


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Size
331
Insert Material
Carbide
Workpiece Material
Stainless Steel
Cutting Conditions
Heavily Interrupted
Coating
coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261372 HB7140-2
Zoro #
G214821696
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Insert Thickness
3 mm
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
2.5 mm
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm

Details

Insert Material
Carbide
Workpiece Material
Stainless Steel
Cutting Conditions
Heavily Interrupted
Coating
coated
Insert Style
VC.T
Chip-Breaker
VS
Grade
HB7140-2
Item
Indexable Insert for Turning
Insert Shape
35 Degrees Diamond
Insert Application
Finishing
Inscribed Circle
3
ISO Number
VC.T 160404
No. of Edges
2
Tolerance
Stainless Steel

Description

VC.T 160404 HB7140-2 Grade: HB7140-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.