Carbide Turning Insert, Diamond, VC.T332 / VC.T160408, for Stainless Steel

  • Mfr # 261459 HB7140-2

  • Zoro # G414821540


product price:  $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Cutting Depth
0.5 mm
Chip-Breaker
VM
ISO Number
VC.T 160408
Coating
coated
Insert Shape
35 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261459 HB7140-2
Zoro #
G414821540
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.5 mm
Corner Radius
0.8 mm
Insert Size
332
Max. Cutting Depth (ap max)
2.5 mm
Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.55 mm

Details

Chip-Breaker
VM
ISO Number
VC.T 160408
Coating
coated
Insert Shape
35 Degrees Diamond
Insert Style
VC.T
Insert Application
Finishing
Tolerance
Stainless Steel
Grade
HB7140-2
Inscribed Circle
3
Cutting Conditions
Heavily Interrupted
Insert Material
Carbide
Item
Indexable Insert for Turning
Workpiece Material
Stainless Steel
No. of Edges
2

Description

VC.T 160408 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.