This item is Discontinued.

No Product Image Available

Carbide Turning Insert, Diamond, VNMG331 / VNMG160404, for Stainless Steel (Discontinued)

  • Mfr # 251732 HB7120-1
  • Zoro # G214824536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251732 HB7120-1
Zoro #
G214824536
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
0.3 mm
Insert Size
331
Corner Radius
0.4 mm
Depth of Cut min
0.25 mm
Depth of Cut max
2.5 mm
Insert Thickness
3

Details

ISO Number
VNMG 160404
Insert Style
VNMG
Insert Shape
Diamond
Inscribed Circle
3
Cutting speed
90 m/min
Insert Material
Carbide
Grade
HB7120-1
Number of Inserts
4
Insert Application
Finishing
Chip-Breaker
VS
Feed
0.05 mm/rev.
Primary Material Application
Stainless Steel
Type
Indexable insert for turning

Description

VNMG 160404 HB7120-1 Grade: HB7120-1 Chip breaker: VS Cutting depth ap: 0.3 2 mm Feed f: 0.05 0.4 mm/rev. Cutting speed vc main application: 90 290 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.