Carbide Turning Insert, Diamond, VNMG331 / VNMG160404, for Stainless Steel

  • Mfr # 251732 HB7140-2

  • Zoro # G314824559


product price:  $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Depth of Cut
0.3 mm
Cutting speed
70 m/min
Primary Material Application
Stainless Steel
Insert Style
VNMG
ISO Number
VNMG 160404
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251732 HB7140-2
Zoro #
G314824559
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
0.3 mm
Depth of Cut min
0.25 mm
Insert Thickness
3
Insert Size
331
Depth of Cut max
2.5 mm
Corner Radius
0.4 mm

Details

Cutting speed
70 m/min
Primary Material Application
Stainless Steel
Insert Style
VNMG
ISO Number
VNMG 160404
Grade
HB7140-2
Number of Inserts
4
Chip-Breaker
VS
Feed
0.05 mm/rev.
Insert Material
Carbide
Type
Indexable insert for turning
Inscribed Circle
3
Insert Shape
Diamond
Insert Application
Finishing

Description

VNMG 160404 HB7140-2 Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.3 2 mm Feed f: 0.05 0.4 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.