Carbide Turning Insert, Diamond, VNMG331 / VNMG160404, for Stainless Steel

  • Mfr # 251802 HB7140-2

  • Zoro # G614824365


product price:  $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Corner Radius
0.4 mm
ISO Number
VNMG 160404
Grade
HB7140-2
Depth of Cut min
0.25 mm
Cutting speed
60 m/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251802 HB7140-2
Zoro #
G614824365
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Depth of Cut min
0.25 mm
Depth of Cut
0.5 mm
Depth of Cut max
2.5 mm
Insert Size
331
Insert Thickness
3

Details

ISO Number
VNMG 160404
Grade
HB7140-2
Cutting speed
60 m/min
Insert Material
Carbide
Insert Shape
Diamond
Insert Style
VNMG
Insert Application
Finishing
Type
Indexable insert for turning
Number of Inserts
4
Feed
0.1 mm/rev.
Chip-Breaker
VM
Inscribed Circle
3
Primary Material Application
Stainless Steel

Description

VNMG 160404 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 4 mm Feed f: 0.1 0.5 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.