Carbide Turning Insert, Diamond, VNMG332 / VNMG160408, for Stainless Steel

  • Mfr # 251734 HB7140-2

  • Zoro # G514824564


product price:  $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Depth of Cut max
2.5 mm
Feed
0.05 mm/rev.
Depth of Cut
0.3 mm
Insert Style
VNMG
Grade
HB7140-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251734 HB7140-2
Zoro #
G514824564
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut max
2.5 mm
Depth of Cut
0.3 mm
Insert Size
332
Corner Radius
0.8 mm
Insert Thickness
3

Details

Feed
0.05 mm/rev.
Insert Style
VNMG
Grade
HB7140-2
Insert Application
Finishing
Type
Indexable insert for turning
Cutting speed
70 m/min
Number of Inserts
4
Insert Shape
Diamond
Insert Material
Carbide
Primary Material Application
Stainless Steel
Chip-Breaker
VS
ISO Number
VNMG 160408
Inscribed Circle
3

Description

VNMG 160408 HB7140-2 Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.3 2 mm Feed f: 0.05 0.4 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.