Carbide Turning Insert, Diamond, VNMG332 / VNMG160408, for Stainless Steel

  • Mfr # 251804 HB7140-2

  • Zoro # G414824350


product price:  $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Insert Shape
Diamond
ISO Number
VNMG 160408
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251804 HB7140-2
Zoro #
G414824350
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Depth of Cut max
2.5 mm
Depth of Cut
0.5 mm
Insert Thickness
3

Details

Insert Style
VNMG
Inscribed Circle
3
Insert Shape
Diamond
ISO Number
VNMG 160408
Feed
0.1 mm/rev.
Type
Indexable insert for turning
Number of Inserts
4
Primary Material Application
Stainless Steel
Insert Application
Finishing
Insert Material
Carbide
Cutting speed
60 m/min
Chip-Breaker
VM
Grade
HB7140-2

Description

VNMG 160408 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 4 mm Feed f: 0.1 0.5 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.