Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, VNMG332 / VNMG160408, for Titanium

  • Mfr # 251804 HB7415-1

  • Zoro # G814824189


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Corner Radius
0.8 mm
Insert Shape
Diamond
Depth of Cut max
2.5 mm
Chip-Breaker
TIM
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251804 HB7415-1
Zoro #
G814824189
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Depth of Cut max
2.5 mm
Insert Thickness
3
Depth of Cut
0.5 mm
Insert Size
332

Details

Insert Shape
Diamond
Chip-Breaker
TIM
Insert Application
Finishing
Number of Inserts
4
ISO Number
VNMG 160408
Primary Material Application
Titanium
Grade
HB7415-1
Insert Style
VNMG
Type
Indexable insert for turning
Insert Material
Carbide
Inscribed Circle
3
Feed
0.1 mm/rev.
Cutting speed
40 m/min

Description

VNMG 160408 HB7415-1 Grade: HB7415-1 Chip breaker: TIM Tolerance: M Cutting depth ap: 0.5 4 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 40 90 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.