Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, GCCT060202, for Stainless Steel

  • Mfr # 268590 HB7125-1

  • Zoro # G114822915


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Insert Style
GCCT
Insert Shape
Parallelogram
Workpiece Material
Stainless Steel
Cutting Depth
0.05 mm
Chip-Breaker
VS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268590 HB7125-1
Zoro #
G114822915
UPC #
-
Country of Origin
Austria

Dimensions

Cutting Depth
0.05 mm
Corner Radius
0.2 mm
Max. Cutting Depth (ap max)
0.35 mm
Insert Size
60202
Min. Cutting Depth (ap min)
0.05 mm

Details

Insert Style
GCCT
Insert Shape
Parallelogram
Workpiece Material
Stainless Steel
Chip-Breaker
VS
Insert Application
Finishing
No. of Edges
2
Coating
Uncoated
Insert Material
Carbide
Item
Indexable Insert for Turning
Grade
HB7125-1
Cutting Conditions
Continuous
ISO Number
GCCT 060202

Description

GCCT 060202 HB7125-1 Grade: HB7125-1 Chip breaker: VS Cutting depth ap: 0.05 0.35 mm Feed f: 0.05 0.23 mm/rev. Cutting speed vc main application: 60 140 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.