Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, GCCT060204, for Stainless Steel

  • Mfr # 268600 HB7125-1

  • Zoro # G714822902


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Workpiece Material
Stainless Steel
Insert Application
Finishing
Grade
HB7125-1
Cutting Depth
0.05 mm
Insert Style
GCCT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268600 HB7125-1
Zoro #
G714822902
UPC #
-
Country of Origin
Austria

Dimensions

Cutting Depth
0.05 mm
Min. Cutting Depth (ap min)
0.05 mm
Corner Radius
0.4 mm
Insert Size
60204
Max. Cutting Depth (ap max)
0.35 mm

Details

Workpiece Material
Stainless Steel
Insert Application
Finishing
Grade
HB7125-1
Insert Style
GCCT
Insert Material
Carbide
Cutting Conditions
Continuous
ISO Number
GCCT 060204
Insert Shape
Parallelogram
Coating
Uncoated
Chip-Breaker
VS
Item
Indexable Insert for Turning
No. of Edges
2

Description

GCCT 060204 HB7125-1 Grade: HB7125-1 Chip breaker: VS Cutting depth ap: 0.05 0.35 mm Feed f: 0.05 0.23 mm/rev. Cutting speed vc main application: 60 140 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.