Carbide Turning Insert, Parallelogram, KNUX331R / KNUX160405R, for Stainless Steel

  • Mfr # 251030 HB7130-2

  • Zoro # G514824458


product price:  $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Shape
Parallelogram
Insert Size
331
Depth of Cut max
4 mm
Depth of Cut min
0.35 mm
Feed
0.2 mm/rev.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251030 HB7130-2
Zoro #
G514824458
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Depth of Cut max
4 mm
Depth of Cut min
0.35 mm
Insert Thickness
3
Depth of Cut
0.5 mm
Corner Radius
1 mm

Details

Insert Shape
Parallelogram
Feed
0.2 mm/rev.
Number of Inserts
2
Inscribed Circle
3
Primary Material Application
Stainless Steel
Grade
HB7130-2
Insert Material
Carbide
Chip-Breaker
VM
Cutting speed
70 m/min
Insert Application
Finishing
ISO Number
KNUX 160405R
Insert Style
KNUX
Type
Indexable insert for turning

Description

KNUX 160405R HB7130-2 Grade: HB7130-2 Chip breaker: VM Chip diverter: 2.2 mm Cutting depth ap: 0.5 5 mm Feed f: 0.2 0.5 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.