Carbide Turning Insert, Parallelogram, KNUX332L / KNUX160410L, for Stainless Steel

  • Mfr # 251038 HB7130-2

  • Zoro # G114824254


product price:  $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Shape
Parallelogram
Insert Material
Carbide
Chip-Breaker
VM
Primary Material Application
Stainless Steel
Depth of Cut max
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251038 HB7130-2
Zoro #
G114824254
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut max
4 mm
Depth of Cut
0.5 mm
Insert Thickness
3
Insert Size
332
Corner Radius
1 mm

Details

Insert Shape
Parallelogram
Insert Material
Carbide
Chip-Breaker
VM
Primary Material Application
Stainless Steel
ISO Number
KNUX 160410L
Inscribed Circle
3
Feed
0.2 mm/rev.
Number of Inserts
2
Insert Application
Finishing
Type
Indexable insert for turning
Grade
HB7130-2
Insert Style
KNUX
Cutting speed
70 m/min

Description

KNUX 160410L HB7130-2 Grade: HB7130-2 Chip breaker: VM Chip diverter: 2.2 mm Cutting depth ap: 0.5 5 mm Feed f: 0.2 0.5 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.