Carbide Turning Insert, Parallelogram, KNUX332R / KNUX160410R, for Stainless Steel

  • Mfr # 251036 HB7130-2

  • Zoro # G014824293


product price:  $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Chip-Breaker
VM
Insert Shape
Parallelogram
Insert Thickness
3
Insert Style
KNUX
Insert Size
332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251036 HB7130-2
Zoro #
G014824293
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3
Insert Size
332
Depth of Cut
0.5 mm
Corner Radius
1 mm
Depth of Cut max
4 mm

Details

Chip-Breaker
VM
Insert Shape
Parallelogram
Insert Style
KNUX
Grade
HB7130-2
Inscribed Circle
3
Feed
0.2 mm/rev.
Cutting speed
70 m/min
Type
Indexable insert for turning
Primary Material Application
Stainless Steel
Insert Material
Carbide
ISO Number
KNUX 160410R
Insert Application
Finishing
Number of Inserts
2

Description

KNUX 160410R HB7130-2 Grade: HB7130-2 Chip breaker: VM Chip diverter: 2.2 mm Cutting depth ap: 0.5 5 mm Feed f: 0.2 0.5 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.