Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, ZCMX050204, for Steel

  • Mfr # 268420 HBZ025

  • Zoro # G514822720


product price: $17.45
/ea
Sold in multiples of 10 for $174.50

Key Features

Insert Style
ZCMX
Insert Shape
Parallelogram
Coating
PVD
Corner Radius
0.4 mm
Insert Size
50204
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268420 HBZ025
Zoro #
G514822720
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
0.4 mm
Insert Size
50204
Suitable Tool Diameter
10 mm
Max. Cutting Depth (ap max)
1.75 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
1.5 mm
Cutting Depth
0.4 mm

Details

Insert Style
ZCMX
Insert Shape
Parallelogram
Coating
PVD
Item
Indexable Insert for Turning
Inscribed Circle
5 mm
ISO Number
ZCMX 050204
Cutting Conditions
Continuous
No. of Edges
2
Grade
HBZ025
Workpiece Material
Steel
Insert Material
Carbide

Description

General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications. suitable for tool dia. Dc: 10 mm Grade: HBZ025 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 90 210 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.