Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, ZCMX060202, for Aluminum

  • Mfr # 268421 HBZ310

  • Zoro # G414822783


product price: $22.89
/ea
Sold in multiples of 10 for $228.90

Key Features

Suitable Tool Diameter
12 mm
Min. Cutting Depth (ap min)
0.15 mm
ISO Number
ZCMX 060202
No. of Edges
2
Insert Style
ZCMX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268421 HBZ310
Zoro #
G414822783
UPC #
-
Country of Origin
Austria

Dimensions

Suitable Tool Diameter
12 mm
Min. Cutting Depth (ap min)
0.15 mm
Insert Size
60202
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
2 mm
Corner Radius
0.2 mm
Insert Thickness
1.5 mm

Details

Item
Indexable Insert for Turning
ISO Number
ZCMX 060202
No. of Edges
2
Insert Style
ZCMX
Insert Shape
Parallelogram
Inscribed Circle
6 mm
Workpiece Material
Aluminum
Insert Material
Carbide
Cutting Conditions
Continuous
Coating
PVD
Grade
HBZ310

Description

Suitable for: Boring tool No. 268463 268468, size 8. suitable for tool dia. Dc: 12 mm Grade: HBZ310 Cutting depth ap: 0.2 4 mm Feed rate f when turning: 0.05 0.4 mm Feed rate f when drilling: 0.03 0.3 mm Cutting speed vc main application: 200 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.