Carbide Turning Insert, Parallelogram, ZCMX060204, for Stainless Steel

  • Mfr # 268423 HBZ120

  • Zoro # G414822653


product price: $17.45
/ea
Sold in multiples of 10 for $174.50

Key Features

Inscribed Circle
6 mm
Insert Size
60204
Insert Shape
Parallelogram
Workpiece Material
Stainless Steel
Max. Cutting Depth (ap max)
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268423 HBZ120
Zoro #
G414822653
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
60204
Max. Cutting Depth (ap max)
2 mm
Insert Thickness
1.5 mm
Corner Radius
0.4 mm
Cutting Depth
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Suitable Tool Diameter
12 mm

Details

Inscribed Circle
6 mm
Insert Shape
Parallelogram
Workpiece Material
Stainless Steel
Coating
PVD
ISO Number
ZCMX 060204
Cutting Conditions
Continuous
Insert Material
Carbide
Grade
HBZ120
Item
Indexable Insert for Turning
No. of Edges
2
Insert Style
ZCMX

Description

ZCMX 060204 HBZ120 Grade: HBZ120 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 90 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.