Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, ZCMX070302, for Aluminum

  • Mfr # 268428 HUZ310

  • Zoro # G914821798


product price: $20.89
/ea
Sold in multiples of 10 for $208.90

Key Features

Coating
Uncoated
Min. Cutting Depth (ap min)
0.15 mm
Cutting Conditions
Continuous
Insert Size
70302
Insert Style
ZCMX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268428 HUZ310
Zoro #
G914821798
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth (ap min)
0.15 mm
Insert Size
70302
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
3.5 mm
Suitable Tool Diameter
14 mm
Corner Radius
0.2 mm
Insert Thickness
2 mm

Details

Coating
Uncoated
Cutting Conditions
Continuous
Insert Style
ZCMX
Insert Shape
Parallelogram
Insert Material
Carbide
ISO Number
ZCMX 070302
Item
Indexable Insert for Turning
Insert Application
Finishing
Inscribed Circle
7 mm
Workpiece Material
Aluminum
Grade
HUZ310
No. of Edges
2

Description

ZCMX 070302 HUZ310 Grade: HUZ310 Cutting depth ap: 0.2 4 mm Feed rate f when turning: 0.05 0.4 mm Feed rate f when drilling: 0.03 0.3 mm Cutting speed vc main application: 200 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.