Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, ZCMX070304, for Stainless Steel

  • Mfr # 268439 HBZ120

  • Zoro # G914821514


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Thickness
2 mm
Insert Shape
Parallelogram
Suitable Tool Diameter
14 mm
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268439 HBZ120
Zoro #
G914821514
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
2 mm
Suitable Tool Diameter
14 mm
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
1.75 mm
Corner Radius
0.4 mm
Insert Size
70304
Cutting Depth
0.4 mm

Details

Insert Shape
Parallelogram
Insert Material
Carbide
Coating
PVD
Inscribed Circle
7 mm
Cutting Conditions
Continuous
Insert Style
ZCMX
Grade
HBZ120
No. of Edges
2
Workpiece Material
Stainless Steel
ISO Number
ZCMX 070304
Insert Application
Finishing
Item
Indexable Insert for Turning

Description

ZCMX 070304 HBZ120 Grade: HBZ120 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 90 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.