Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, ZCMX080304, for Stainless Steel

  • Mfr # 268425 HBZ120

  • Zoro # G414822516


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Material
Carbide
Workpiece Material
Stainless Steel
Coating
PVD
Cutting Depth
0.4 mm
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268425 HBZ120
Zoro #
G414822516
UPC #
-
Country of Origin
Austria

Dimensions

Cutting Depth
0.4 mm
Corner Radius
0.4 mm
Insert Thickness
2 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Size
80304
Suitable Tool Diameter
16 mm
Max. Cutting Depth (ap max)
2.75 mm

Details

Insert Material
Carbide
Workpiece Material
Stainless Steel
Coating
PVD
Item
Indexable Insert for Turning
Grade
HBZ120
Cutting Conditions
Continuous
ISO Number
ZCMX 080304
Inscribed Circle
8 mm
Insert Shape
Parallelogram
No. of Edges
2
Insert Style
ZCMX

Description

ZCMX 080304 HBZ120 Grade: HBZ120 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 90 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.