Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, ZCMX080304, for Stainless Steel

  • Mfr # 268425 HBZ140

  • Zoro # G914822566


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Grade
HBZ140
Max. Cutting Depth (ap max)
2.75 mm
Insert Style
ZCMX
Suitable Tool Diameter
16 mm
Workpiece Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268425 HBZ140
Zoro #
G914822566
UPC #
-
Country of Origin
Austria

Dimensions

Max. Cutting Depth (ap max)
2.75 mm
Suitable Tool Diameter
16 mm
Cutting Depth
0.4 mm
Insert Thickness
2 mm
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm
Insert Size
80304

Details

Grade
HBZ140
Insert Style
ZCMX
Workpiece Material
Stainless Steel
No. of Edges
2
Cutting Conditions
Slightly Interrupted
Item
Indexable Insert for Turning
Insert Shape
Parallelogram
Inscribed Circle
8 mm
ISO Number
ZCMX 080304
Coating
PVD
Insert Material
Carbide

Description

General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications. suitable for tool dia. Dc: 16 mm Grade: HBZ140 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 50 190 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.