Carbide Turning Insert, Parallelogram, ZCMX09T304, for Stainless Steel

  • Mfr # 268438 HBZ140

  • Zoro # G714821721


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Size
09T304
Inscribed Circle
9 mm
Corner Radius
0.4 mm
Cutting Depth
0.4 mm
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268438 HBZ140
Zoro #
G714821721
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
09T304
Corner Radius
0.4 mm
Cutting Depth
0.4 mm
Min. Cutting Depth (ap min)
0.55 mm
Suitable Tool Diameter
18 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
3.5 mm

Details

Inscribed Circle
9 mm
No. of Edges
2
Cutting Conditions
Slightly Interrupted
Workpiece Material
Stainless Steel
Insert Material
Carbide
Grade
HBZ140
Item
Indexable Insert for Turning
Insert Style
ZCMX
ISO Number
ZCMX 09T304
Coating
PVD
Insert Shape
Parallelogram

Description

General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications. Suitable for: Boring tool No. 268463 268468, size 8. suitable for tool dia. Dc: 18 mm Grade: HBZ140 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 50 190 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.