Carbide Turning Insert, Parallelogram, ZCMX10T304, for Stainless Steel

  • Mfr # 268433 HBZ120

  • Zoro # G814821881


product price: $18.89
/ea
Sold in multiples of 10 for $188.90

Key Features

Cutting Conditions
Continuous
Inscribed Circle
10 mm
Insert Size
10T304
Insert Thickness
2.5 mm
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
268433 HBZ120
Zoro #
G814821881
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
10T304
Insert Thickness
2.5 mm
Cutting Depth
0.4 mm
Suitable Tool Diameter
20 mm
Min. Cutting Depth (ap min)
0.4 mm
Max. Cutting Depth (ap max)
2 mm
Corner Radius
0.4 mm

Details

Cutting Conditions
Continuous
Inscribed Circle
10 mm
Insert Application
Finishing
Insert Shape
Parallelogram
Insert Material
Carbide
No. of Edges
2
ISO Number
ZCMX 10T304
Workpiece Material
Stainless Steel
Item
Indexable Insert for Turning
Insert Style
ZCMX
Grade
HBZ120

Description

ZCMX 10T304 HBZ120 Grade: HBZ120 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 90 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.