Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, ZCMX130402, for Aluminum

  • Mfr # 268442 HUZ310

  • Zoro # G014821469


product price: $22.25
/ea
Sold in multiples of 10 for $222.50

Key Features

Insert Style
ZCMX
Corner Radius
0.2 mm
Grade
HUZ310
No. of Edges
2
Insert Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268442 HUZ310
Zoro #
G014821469
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
0.2 mm
Insert Thickness
3 mm
Insert Size
130402
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
275 mm
Min. Cutting Depth (ap min)
25 mm
Suitable Tool Diameter
25 mm

Details

Insert Style
ZCMX
Grade
HUZ310
No. of Edges
2
Item
Indexable Insert for Turning
Inscribed Circle
13 mm
Insert Material
Carbide
Workpiece Material
Aluminum
Coating
Uncoated
Cutting Conditions
Continuous
Insert Shape
Parallelogram
ISO Number
ZCMX 130402

Description

ZCMX 130402 HUZ310 Grade: HUZ310 Cutting depth ap: 0.2 4 mm Feed rate f when turning: 0.05 0.4 mm Feed rate f when drilling: 0.03 0.3 mm Cutting speed vc main application: 200 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.