Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, ZCMX130408, for Stainless Steel

  • Mfr # 268444 HBZ140

  • Zoro # G814822949


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Shape
Parallelogram
Workpiece Material
Stainless Steel
Grade
HBZ140
Insert Material
Carbide
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268444 HBZ140
Zoro #
G814822949
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Suitable Tool Diameter
25 mm
Max. Cutting Depth (ap max)
2.75 mm
Cutting Depth
0.4 mm
Insert Size
130408
Insert Thickness
3 mm
Corner Radius
0.8 mm

Details

Insert Shape
Parallelogram
Workpiece Material
Stainless Steel
Grade
HBZ140
Insert Material
Carbide
No. of Edges
2
Item
Indexable Insert for Turning
Cutting Conditions
Slightly Interrupted
Coating
PVD
Inscribed Circle
13 mm
Insert Style
ZCMX
ISO Number
ZCMX 130408

Description

General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications. suitable for tool dia. Dc: 25 mm Grade: HBZ140 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 50 190 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.